Shop All Strapping Equipment
Mip
Side Ac, Heavy Duty, Single-Notch, Down Cut
Mfr # MIP-3000-114
Zoro # G803615262
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Surface Type Round
- Tool Action Side Action
- Fits Strap Width 1 1/4 in
- Tool Seal Type Push Type Seals
- Handle Grip Yes
Product Information
- Brand Mip
- MFR # MIP-3000-114
- Zoro # G803615262
- Country of Origin India
- Category Strapping Equipment
Dimensions
Fits Strap Width | 1 1/4 in |
Overall Height | 3 in |
Handle Length | 25 1/2 in |
Min. Strapping Width | 1 1/4 in |
Overall Length | 30 in |
Max. Strapping Width | 1 1/4 in |
Overall Width | 8 in |
Description
Side Ac,Heavy Duty,Single-Notch,Down Cut, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 1 1/4 in, Fits Strap Tensile .025 to .031 in, Tool Seal Type Push Type Seals, Tool Joint Type Single Notch, Handle Length 25 1/2 in, Tool Weight 11 lb, Tool Style Side Action , Tensioner Application General Purpose Heavy Duty, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Overall Height 3 in, Compatible Seal Type Push Type Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-34)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- Mip Strapping Equipment