Shop All Strapping Dispensers
Mip
Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in
Mfr # MIP-6100
Zoro # G1372894
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Plastic and Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/8 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
Product Information
- Brand Mip
- MFR # MIP-6100
- Zoro # G1372894
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/8 in |
Max. Strapping Width | 3/4 in |
Fits Core Size | 16 in Dia |
Wheel Diameter | 8 in |
Details
Compatible Strapping | Plastic and Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Item | Dispenser,Regular Duty,for Oscillated Wo |
Cart Fastener Type | Straptroller |
Wheel Type | Rubber |
Color | Black |
Finish | High Gloss |
Standards | ISO 9001 |
Description
Dispenser,Regular Duty,for Oscillated Wo, Compatible Strapping Plastic and Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- UST Windlass Tensioner with Cutter for 1/2 to 3/4 Plastic Straps (UST 1510)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- UST Strapping dispenser for Polyester/Steel straps, core size 16" (UST 2502)
- Mip Strapping