Shop All Strapping Equipment
Mip
Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals
Mfr # MIP-400-12
Zoro # G1240147
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tool Style Front Action
- Tool Type Sealer Tool
- Color Red, Silver
- Max. Strapping Width 1/2 in
Product Information
- Brand Mip
- MFR # MIP-400-12
- Zoro # G1240147
- Country of Origin India
- Category Strapping Equipment
Dimensions
Max. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Overall Height | 3 in |
Overall Length | 22 1/4 in |
Min. Strapping Width | 1/2 in |
Handle Length | 17 in |
Overall Width | 8 in |
Details
Description
Strap Sealer,Standar,Heavy Duty,Poly, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 5 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 3 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- ENCORE PACKAGING Windlass Tensioner, Regular Duty (EP-1100)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-12)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-34)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- SIGNODE Steel Strapping Sealer, Front Action (0X1098)
- Mip Strapping Equipment