Shop All Wood Fillers
Minwax
Wood Putty Jar Golden Oak
Mfr # 13611000
Zoro # G000488416
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jar
- Size 3.75 oz
Product Information
- Brand Minwax
- MFR # 13611000
- Zoro # G000488416
- UPC # 27426136113
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 3.75 oz |
Details
Item | Wood Putty |
Container Type | Jar |
Color | Golden Oak |
Description
Minwax Wood Putty is a non-hardening, pre-mixed putty that repairs small holes and covers other minor imperfections in painted, stained and finished wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Ames Peel & Stick Seam Tape 2" x 50' Roll (PS250)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- MINWAX Wood Putty Jar White (13616000)
- MINWAX Wood Putty Jar Natural Pine (13610000)
- MINWAX 3.8 Oz Ebony Wood Putty Oil-Based Non-Hardening (9718)
- MINWAX 6 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42852)
- MINWAX WOOD FILLER WHITE 6OZ (448540000)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 2 pt (LW2PKR)
- Minwax Wood Fillers