Shop All Fireplace Screens
Minuteman
Minuteman SSB-04 25 in. Dragonflies Summer Screen
Mfr # SSB-04
Zoro # G703933183
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Minuteman
- MFR # SSB-04
- Zoro # G703933183
- UPC # 719908341060
- Country of Origin Unknown
- Category Fireplace Screens
Description
Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.
Add beauty and interest to your fireplace in the months when it is not in use with a summer screen. The Dragonfly Summer Screen has a simple contemporary style, with bronze and blue dragonflies darting among the foliage. This screen also comes in a larger size, for newer homes with larger fireplace openings.
Features- Great alternative for the traditional fireplace screen look
- Country of Origin: India
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 24.5" W x 26" H
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- CARRIER 06Ea660108 Crankcase Heater (06EA660108)
- FUNCTIONAL DEVICES-RIB 01P30 Dpst Enclosed Relay 30 (RIB01P30)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- MINUTEMAN Minuteman CFB-15 Forest Fox Fireback (CFB-15)
- BLUEPRINTS Single Panel Black Wrought Iron Sparkguard - Large (BL139839)
- UNIFLAME UniFlame S-1505 3 Fold Black Wrought Iron Large Screem (S-1505)
- UNIFLAME Uniflame S-1037 3 FOLD BLACK SCREEN WITH DECORATIVE LEAVES (S-1037)
- DARE2DECOR 15138 Arch Fireplace Screen With Doors & Tools- Black (DA3257089)
- UNIFLAME UniFlame S-1078 4 Fold 25 Inch H Mini Black Screen (S-1078)
- Minuteman Fireplace Parts & Accessories