Shop All Fireplace Tools
Minuteman
Minuteman MINI-14PB Paxton Mini Fireplace Tool Set; Polished Brass
Mfr # MINI-14PB
Zoro # G203933317
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Minuteman
- MFR # MINI-14PB
- Zoro # G203933317
- UPC # 719908342777
- Country of Origin Unknown
- Category Fireplace Tools
Description
Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.
The Paxton Mini Tool Set has a decorative ball-end handles and a plain circular base. The four tools- poker, shovel hoe, and brush, are ideal for tending a woodstove.
Features- Zinc Die Cast Handles
- Country of Origin: India
- Material: Cast Iron
- Finish: Black Powdercoat & Brass Plated Finish
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 22" x 7 .5"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- MINUTEMAN Minuteman C-85 Coal Hod-Pellet Bucket - Small in Antique Copper (C-85)
- MINUTEMAN Minuteman MC-18 18" Swivel Arm Fireplace Crane (MC-18)
- MINUTEMAN Minuteman WRM-02S WRM-02S Mini Rope Design Shovel - 18 Inch - Powder Coated Black (WRM-02S)
- MINUTEMAN Minuteman MINI-13PB Holden Mini Fireplace Tool Set; Polished Brass (MINI-13PB)
- MINUTEMAN Minuteman X820946 Achla Designs Ball Tool (X820946)
- PANACEA FIREPLC TOOL SET 31X8.5"" (15913)
- FATWOOD Firestarter Burlap Bag 8Lb (9908)
- Minuteman Fireplace Tools