Shop All Planters & Window Boxes
Mintueman Achla
Mintueman-Achla GBS-24 14 in. Piazza Plant Stand
Mfr # GBS-24
Zoro # G203913715
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mintueman Achla
- MFR # GBS-24
- Zoro # G203913715
- UPC # 655093499394
- Country of Origin India
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Wrought iron
- Black powder coat finish
- Finish: Black
- Material Type: Iron
- Size: 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron, 0806-151 (0806-151)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- AFTERMARKET fitsment Belt fits / Fits Toro 120-3335 (MOB40-0032)
- INFINITY PLANTER WICR BRN 14""D (45028-M)
- URBAN TRENDS COLLECTION Cement Round Pot with Diamond Design Body Tapered Bottom Washed Concrete Black (51908)
- EMSCO GROUP BLOOMERS - POST PLANTER FOR 4X4 POSTS INCLUDES MOUNTING STRAP OR WOOD SCREW MOUNTING OPTIONS (2464-1)
- BLOEM TALL FINLEY SQUARE (FPS2009-6)
- BLOEM TERRATRAY LIV GREEN 16"" (51416)
- SUNCASTRP 18 BRN Lattice Planter (P181601E34)
- CERAMO 8 in. White Clay Saucer (SAB-GT-8)
- Mintueman Achla Planters & Window Boxes