Shop All Negative Air Machines
Mintie Technologies
Prefilter, Polyester, PAB 2000, PK40
Mfr # PABFP2K
Zoro # G6165582
product price: $142.99
/pk 40, $3.57/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Length 24 in
- Height 1/2 in
- Width 24 in
- Material Polyester
Product Information
- Brand Mintie Technologies
- MFR # PABFP2K
- Zoro # G6165582
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 24 in |
Height | 1/2 in |
Width | 24 in |
Nominal Height | 24 in |
Nominal Depth | 1 in |
Actual Depth | 24 in |
Nominal Width | 24 in |
Actual Width | 24 in |
Actual Height | 1/2 in |
Details
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Item | Air Scrubber Filter |
Material | Polyester |
Filters Out | Dust |
Filter Type | Prefilter |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Filter Layer Type | Polyester |
Performance Rating | MERV 6 |
Filter Efficiency | 85% |
Number of Filters | 40 |
Filters Down To | 5 micron |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Filter Type Prefilter, Performance Rating MERV 6, Actual Depth 24 in, Actual Height 1/2 in, Actual Width 24 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 40, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 5 micron, Filters Out Dust, Filter Efficiency 85 Percent, Media Area 4 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- N-FERNO BY ERGODYNE Knit Cap with Zipper, Over The Head, Black (6811Z)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- OMNI CLEANAIR Negative Air Machine, 1000 sq ft, Silver (OA1000 PRIME)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- Mintie Technologies Negative Air Machines