Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 3/4HP, HEPA, Alarm
Mfr # PAB1K-99ALM
Zoro # G6077653
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prefilter Type Polypad
- Motor 3 Speed Thermally Protected
- Length 20 in
- Height 40 in
- Air Flow with HEPA Filter 1000 cfm
Product Information
- Brand Mintie Technologies
- MFR # PAB1K-99ALM
- Zoro # G6077653
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 20 in |
Height | 40 in |
Main Filter Size | 16 in x 16 in |
Discharge Dia. | 10 in |
Prefilter Size | 16 in x 16 in x 1/2 in |
Width | 23 in |
Outlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 23 in |
Overall Height | 40 in |
Overall Depth | 20 in |
Caster Size | 8 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 3/4 hp, Voltage 115 V AC, 10 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 1000 cfm, Air Flow without HEPA Filter 1,600 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in, Prefilter Size 16 in x 16 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 10 in, Air Inlet 10 in, Decibels 40, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIH INTERNATIONAL M-Brace 41-2XL Patella Stabilizer Plus - Blue - Size 2X-Large (41-2XL)
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- BRADY Brady BMP71 TLS 2200 Series WorkHorse Permanent Vinyl Labels, 1-2inW X 50'L, White, (PTL-8-439)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- OMNIAIRE Negative Air Machine, 450 CADR Rating (OA2500 PLUS)
- Mintie Technologies Negative Air Machines