Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Mobile Containment Bundle, 11 ft. H, 48" W
Mfr # MTIECU4-MPP
Zoro # G0690454
product price: $5,345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,345.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Expanded Width 31 in
- Door Width 48 in
- Height 11 ft
- Number of Doors 4
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4-MPP
- Zoro # G0690454
- Country of Origin Multiple
- Category Temporary Environmental Containment Units and Parts
Dimensions
Expanded Width | 31 in |
Door Width | 48 in |
Height | 11 ft |
Expanded Length | 60 in |
Length | 18 in |
Collapsed Height | 66 in |
Width | 48 in |
Negative Air Port Dia. | 12-1/2 in |
Window Width | 14 in |
Collapsed Width | 12 in |
Window Height | 40 in |
Collapsed Length | 12 in |
Vacuum Port Dia. | 3 1/2 in |
Door Height | 83-1/2 in |
Description
Mobile Containment Bundle, Number of Doors 4, Door Height 83-1/2 in, Door Width 48 in, Window Material Vinyl, Number of Windows 4, Window Height 40 in, Window Width 14 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 11 ft, Length 18 in, Width 48 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, 120 in x 20 in Flange, Double Reinforced Polypropylene Floor, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- TRIMACO Dust Containment Poles (54746)
- Mintie Technologies Temporary Environmental Containment Units and Parts