Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
ICRA Mobile Containment Bundle, 11 ft. H
Mfr # MTIECU4-CMCS
Zoro # G0681485
product price: $7,831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,831.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Collapsed Length 12 in
- Collapsed Height 66 in
- Envelope Material Ripstop Nylon
- Number of Doors 4
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4-CMCS
- Zoro # G0681485
- Country of Origin Multiple
- Category Temporary Environmental Containment Units and Parts
Dimensions
Collapsed Length | 12 in |
Collapsed Height | 66 in |
Collapsed Width | 12 in |
Vacuum Port Dia. | 3 1/2 in |
Expanded Length | 60 in |
Door Height | 83-1/2 in |
Door Width | 48 in |
Window Width | 14 in |
Expanded Width | 31 in |
Height | 11 ft |
Negative Air Port Dia. | 12-1/2 in |
Width | 48 in |
Window Height | 40 in |
Details
Item | ICRA Mobile Containment Bundle |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Envelope Material | Ripstop Nylon |
Number of Doors | 4 |
Floor | Double Reinforced Polypropylene |
Frame Material | Powder Coated Steel |
Number of Windows | 4 |
Flange | 120 in x 20 in |
Includes | ECU4 Modular Assembly, Sidewall Flange, Mobile Platform MP4, Tow Cart, 600CFM HEPA NAM, (4) PK DE Interchangable Disposable Envelopes Accessories |
Window Material | Vinyl |
Wheel Material | Polyurethane |
Description
ICRA Mobile Containment Bundle, Number of Doors 4, Door Height 83-1/2 in, Door Width 48 in, Window Material Vinyl, Number of Windows 4, Window Height 40 in, Window Width 14 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 11 ft, Width 48 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, 120 in x 20 in Flange, Double Reinforced Polypropylene Floor, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: M, 12 Pairs/PK (I2822/M)
- NMC Safety Shoes Required Walk On Floor Sign (WFS32)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ANTEROOM Anteroom (ARDD-0002)
- TRIMACO Dust Containment Poles (54746)
- ANTEROOM AnteRoom (AR48-0002)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- Mintie Technologies Temporary Environmental Containment Units and Parts