Shop All Negative Air Machines
Mintie Technologies
HEPA Filter 99.99 per. Hospital Grade
Mfr # PABFHM1K
Zoro # G6124395
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Length 16 in
- Height 11 1/2 in
- Width 16 in
Product Information
- Brand Mintie Technologies
- MFR # PABFHM1K
- Zoro # G6124395
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 16 in |
Height | 11 1/2 in |
Width | 16 in |
Actual Width | 16 in |
Nominal Height | 16 in |
Nominal Depth | 12 in |
Actual Depth | 16 in |
Nominal Width | 16 in |
Actual Height | 11 1/2 in |
Details
Material | Aluminum |
For Use With | Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Item | Air Scrubber Filter |
Filter Efficiency | 99.99% |
Compatible Manufacturer Model Number | PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3 |
Filter Type | HEPA |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Media Material | Aluminum |
Number of Filters | 1 |
Filters Down To | 0.3 micron |
Performance Rating | MERV 18 |
Media Area | 1.77 sq ft |
Includes Frame | Yes |
Frame Material | Galv. Metal |
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 18, Actual Depth 16 in, Actual Height 11 1/2 in, Actual Width 16 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Number of Filters 1, Media Material Aluminum, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- Mintie Technologies Negative Air Machines