Shop All Negative Air Machines
Mintie Technologies
HEPA Filter 99.97 per., Melamine Frame
Mfr # PABFHW1K
Zoro # G6182215
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Width 16 in
- Height 11 1/2 in
- Material Melamine Frame
- Length 16 in
Product Information
- Brand Mintie Technologies
- MFR # PABFHW1K
- Zoro # G6182215
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 16 in |
Height | 11 1/2 in |
Length | 16 in |
Actual Depth | 16 in |
Actual Height | 11 1/2 in |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Width | 16 in |
Nominal Depth | 12 in |
Details
Item | Air Scrubber Filter |
For Use With | Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Material | Melamine Frame |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Performance Rating | MERV 17 |
Includes Frame | Yes |
Filter Efficiency | 99.97% |
Filter Type | HEPA |
Compatible Manufacturer Model Number | PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3 |
Filters Down To | 0.3 micron |
Frame Material | Plastic |
Number of Filters | 1 |
Media Area | 1.77 sq ft |
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 16 in, Actual Height 11 1/2 in, Actual Width 16 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Number of Filters 1, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- PURAERO Negative Air Machine, Blue, 115 V, 1/4 hp (PA-600-HAS)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- Mintie Technologies Negative Air Machines