Shop All Negative Air Machines
Mintie Technologies
General Purpose Filter, PAB 1000
Mfr # PABFGP1K
Zoro # G6139576
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 1/2 in
- Length 18 in
- Material Polyester
- For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Width 18 in
Product Information
- Brand Mintie Technologies
- MFR # PABFGP1K
- Zoro # G6139576
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 11 1/2 in |
Length | 18 in |
Width | 18 in |
Actual Width | 18 in |
Actual Depth | 18 in |
Nominal Height | 18 in |
Actual Height | 11 1/2 in |
Nominal Width | 18 in |
Nominal Depth | 1 in |
Details
Material | Polyester |
For Use With | Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Item | Air Scrubber Filter |
Compatible Manufacturer Model Number | PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Filters Out | Dust |
Number of Filters | 1 |
Filter Efficiency | 85% |
Filter Layer Type | Polyester |
Performance Rating | MERV 12 |
Filters Down To | 5 micron |
Filter Type | Bag |
Frame Material | Poly |
Media Area | 2.25 sq ft |
Description
Air Scrubber Filter, Performance Rating MERV 12, Actual Depth 18 in, Actual Height 11 1/2 in, Actual Width 18 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM, Number of Filters 1, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 18 in, Nominal Width 18 in, Filters Down To 5 micron, Filters Out Dust, Filter Efficiency 85 Percent, Frame Material Poly, Media Area 2.25 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4032-XXL (11))
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- Mintie Technologies Negative Air Machines