Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Environmental Dust Containment Unit
Mfr # MTIECU4MAS
Zoro # G0681652
product price: $4,236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,236.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Floor Double Reinforced Polypropylene
- Window Material Vinyl
- Width 48 in
- Expanded Length 60 in
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4MAS
- Zoro # G0681652
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Width | 48 in |
Expanded Length | 60 in |
Collapsed Length | 12 in |
Window Width | 14 in |
Expanded Width | 31 in |
Door Height | 83-1/2 in |
Collapsed Width | 12 in |
Vacuum Port Dia. | 3 1/2 in |
Window Height | 40 in |
Negative Air Port Dia. | 12-1/2 in |
Collapsed Height | 66 in |
Door Width | 48 in |
Height | 10 ft 6 in |
Description
Environmental Dust Containment Unit, Number of Doors 4, Door Height 83-1/2 in, Door Width 48 in, Window Material Vinyl, Number of Windows 4, Window Height 40 in, Window Width 14 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 10 ft 6 in, Width 48 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, 120 in x 20 in Flange, Double Reinforced Polypropylene Floor, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ANTEROOM AnteRoom (AR48-0002)
- ANTEROOM Anteroom (ARDD-0002)
- Mintie Technologies Emergency Preparedness & Safety Training