Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Environmental Containment Unit, 48" W
Mfr # MTIECU4
Zoro # G0690436
Free Shipping & Returns
$4,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Number of Doors 4
- Negative Air Port Dia. 12-1/2 in
- Window Material Vinyl
- Envelope Material Ripstop Nylon
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4
- Zoro # G0690436
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Negative Air Port Dia. | 12-1/2 in |
Window Height | 40 in |
Collapsed Width | 14 in |
Collapsed Length | 14 in |
Door Width | 48 in |
Expanded Length | 60 in |
Vacuum Port Dia. | 3 1/2 in |
Collapsed Height | 66 in |
Height | 10 ft 6 in |
Expanded Width | 31 in |
Door Height | 83-1/2 in |
Width | 48 in |
Length | 12 in |
Window Width | 14 in |
Description
Environmental Containment Unit, Number of Doors 4, Door Height 83-1/2 in, Door Width 48 in, Window Material Vinyl, Number of Windows 4, Window Height 40 in, Window Width 14 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 10 ft 6 in, Length 12 in, Width 48 in, Collapsed Height 66 in, Collapsed Length 14 in, Collapsed Width 14 in, Double Reinforced Polypropylene Floor, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Mitten, Wht, L, Terry Cloth, PR (4JD74)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- TRIMACO Dust Containment Poles (54746)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ANTEROOM Anteroom (ARDD-0002)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- ANTEROOM AnteRoom (AR48-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- Mintie Technologies Emergency Preparedness & Safety Training