Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Disposable Containment Envelope Kit
Mfr # DE3-ECU4F
Zoro # G0690533
product price: $2,828.99
/ea
Free Shipping & Returns
$2,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Includes ECU4 Frame, (3) Disposable Ceiling Cavity Envelope, Cover Storage Bag
- Height 10 ft 6 in
- Number of Doors 1
- Flange 120 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # DE3-ECU4F
- Zoro # G0690533
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Height | 10 ft 6 in |
Collapsed Width | 12 in |
Negative Air Port Dia. | 12-1/2 in |
Door Width | 22 in |
Door Height | 72 in |
Width | 18 in |
Collapsed Length | 12 in |
Collapsed Height | 66 in |
Expanded Width | 31 in |
Expanded Length | 60 in |
Details
Item | Disposable Containment Envelope Kit |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Includes | ECU4 Frame, (3) Disposable Ceiling Cavity Envelope, Cover Storage Bag |
Number of Doors | 1 |
Flange | 120 in x 20 in |
Floor | Woven Tacky Mat |
Envelope Material | FR Plastic |
Wheel Material | Polyurethane |
Frame Material | Powder Coated Steel |
Not Included | Cart, Tow Cart,Disposable Envelope |
Description
Disposable Containment Envelope Kit, Number of Doors 1, Door Height 72 in, Door Width 22 in, Negative Air Port Dia. 12-1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 10 ft 6 in, Width 18 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, 120 in x 20 in Flange, Woven Tacky Mat Floor, Frame Material Powder Coated Steel, Wheel Material Polyurethane, Envelope Material FR Plastic, For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3830)
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 36", 2PK (H30X36-T2W)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ANTEROOM AnteRoom (AR48-0002)
- ANTEROOM Anteroom (ARDD-0002)
- Mintie Technologies Temporary Environmental Containment Units and Parts