Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Containment Ceiling Bundle, 11 ft. H
Mfr # ICRA-DE4
Zoro # G7595227
product price: $5,197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,197.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Expanded Width 31 in
- Negative Air Port Dia. 12-1/2 in
- Collapsed Height 66 in
- Floor Woven Tacky Mat
Product Information
- Brand Mintie Technologies
- MFR # ICRA-DE4
- Zoro # G7595227
- Country of Origin Multiple
- Category Temporary Environmental Containment Units and Parts
Dimensions
Expanded Width | 31 in |
Negative Air Port Dia. | 12-1/2 in |
Collapsed Height | 66 in |
Width | 18 in |
Door Height | 72 in |
Door Width | 22 in |
Height | 11 ft |
Collapsed Length | 12 in |
Collapsed Width | 12 in |
Expanded Length | 60 in |
Details
Item | Containment Ceiling Bundle |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Floor | Woven Tacky Mat |
Wheel Material | Polyurethane |
Number of Doors | 1 |
Not Included | Replacement Containment Envelope |
Includes | ECU4 Frame, (3) Disposable Envelopes, Mobile Platform, Tow Cart NAM Caddy, 600CFM NAM, Cover Storage Bag |
Frame Material | Powder Coated Steel |
Envelope Material | FR Plastic |
Description
Containment Ceiling Bundle, Number of Doors 1, Door Height 72 in, Door Width 22 in, Negative Air Port Dia. 12-1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 11 ft, Width 18 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, Woven Tacky Mat Floor, Frame Material Powder Coated Steel, Wheel Material Polyurethane, Envelope Material FR Plastic, For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL, Not Included Replacement Containment Envelope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- 3M N95 Disposable White Particulate Respirator w/ Valve 10pk. (8212)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- Mintie Technologies Emergency Preparedness & Safety Training