Shop All Boat Motors & Parts
Minn Kota
Ultrex 112 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 36V, 112LB, 52 in.
Mfr # 1368896
Zoro # G611108291
product price: $3,399.59
/ea
Free Shipping & Returns
$3,399.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Minn Kota
- MFR # 1368896
- Zoro # G611108291
- UPC # 29402049189
- Country of Origin United States
- Category Boat Motors & Parts
Description
Ultrex 112 Trolling Motor with Micro Remote - Dual Spectrum CHIRP - 36V - 112LB - 52'' Step on the Ultrex foot pedal and feel what Power Steering does to a trolling motor. Then tap the Spot-Lock button to stay on a fishing spot automatically. Only Ultrex combines the most responsive, intuitive steering ever with GPS-powered automatic boat control. The only thing Minn Kota didn't do to it was compromise. Power Steering. The most comfortable, responsive steering available. Ultrex's foot pedal is built for all-day ease, with precision control and instant responsiveness.Steering Lock. When you take your foot off Ultrex's foot pedal, the motor head remains pointed in the direction you left it. No recoil or readjustment, just easier steering every day.Advanced GPS Trolling System. The One-Boat Network gives you unprecedented control over your boat by linking your trolling motor to your Humminbird fish finder. Control your trolling motor from the included remote or a connected Humminbird. You can set Spot Locks, record paths, follow depth contours, automatically navigate to your favorite spots, control speed and steering, and more.Spot-Lock with Jog. Spot-Lock will hold you in place with unparalleled GPS accuracy. Available on the pre-installed GPS system, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction.Lift-Assist. Ultrex's patented Lift-Assist Design cuts the weight of stow and deploy in half. Features a stainless steel, nitrogen gas-charged spring.Heel-Toe / Cable Foot Pedal. It's the only foot pedal with Power Steering for all-day comfort and instant responsiveness ? plus a button to activate Spot-Lock electronic anchor.Digital Maximize? Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Indestructible Composite Shaft - Guaranteed for LifeAt the cor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- GARMIN P319 Plastic Thru-Hull Depth/Temp - 8 Pin (010-10194-21)
- SUBZERO Traction Tire Mat, PK2 (12501)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- MINN KOTA Endura C2 50 Trolling Motor w/Battery Meter, 12V, 50LB, 42 in. (1352278)
- MINN KOTA Minn Kota 1810441 Talon Shallow Water Anchor - 10', Blue (1810441)
- MINN KOTA Minn Kota 780029-1 Humminbird Helix 7 Unit Cover (780029-1)
- MINN KOTA Riptide PowerDrive 70 Trolling Motor w/Wireless Remote, 24V, 70LB, 54 in. (1363586)
- MINN KOTA CoPilot System for PowerDrive V2 (1866150)
- BARKER Barker 32454 VIP 3500 Power Jack - 18" Stroke, Black (32454)
- Minn Kota Boat Motors & Parts