Shop All Boat Motors & Parts
Minn Kota
Terrova QUEST 90/115 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP,
Mfr # 1358201
Zoro # G111108357
product price: $3,465.79
/ea
Free Shipping & Returns
$3,465.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Minn Kota
- MFR # 1358201
- Zoro # G111108357
- UPC # 29402050857
- Country of Origin United States
- Category Boat Motors & Parts
Description
Terrova QUEST 90/115 Trolling Motor with Wireless Remote - Dual Spectrum CHIRP - 24/36V - 90/115LBS - 60'' For years, Terrova has made its name as a workhorse for anglers all over the country. It gets up earlier and stays out later so that you can put more fish in the boat. And now, it's been completely reimagined. The QUEST series of dual 24/36 volt brushless trolling motors were designed for anglers who demand the best from their equipment, even in the harshest environments. With a reinforced motor and mount, more advanced GPS functionality than ever, and even an eco mode to extend battery life, the next generation of Terrova is designed to have your back out on the water for years to come.Stow/Deploy LeverPress this lever on the mount and fall-away ramps will effortlessly slide your trolling motor into the water. And when you're ready to move, Auto Park helps the motor stow effortlessly by orienting the lower unit to the perfect stow position automatically.Advanced GPS Trolling SystemThe most-trusted navigation system in fishing. Terrova uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set spot locks, record paths, control speed and steering, and more. Minn Kota makes boat positioning and controls automatic, and you can take command from the easy-to-read LCD screen of Terrova's wireless remote.Part of the One-Boat NetworkOut of the box, Minn Kota motors come standard with everything you need to connect to select Humminbird fish finders, unlocking more advanced navigation features without needing to remember additional adapters or complicated set-up procedures.Spot-Lock with JogSpot-Lock will hold you in place with unparalleled GPS accuracy. Available on GPS systems that are pre-installed, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction. Activate Spot-Lock from the wireless remote or Humminbird fish finder.Drift Mode. Automatically engages speed and course control simultaneously, meaning anglers no longer need to depend on drift socks, kicker motors, or manual operation to control speed over water – even in the heaviest wind and c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- WALKER EXHAUST Exhaust Intermediate Pipe, 53477 (53477)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 (P300Z)
- STAR BRITE 22 Oz.Streak Remover, #71622 (71622)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 54 in. (1363785)
- MINN KOTA Minn Kota MKR-US2-16 Lowrance 9-Pin TotalScan ADP f/TI2 HDS (1850276)
- MINN KOTA PowerDrive 70 Trolling Motor w/Micro Remote, 24V, 70LB, 54 in. (1358471)
- MINN KOTA Minn Kota 1810453 Talon Shallow Water Anchor - 12', Silver/Black (1810453)
- MINN KOTA Edge 45, Latch & Door, Foot Control, 12V-45lb-36 in. (1355946)
- MINN KOTA 1854021 MKA-21 Composite Quick Release (1854021)
- SHIELDS 3370383 Silverado 4000 Type B1-15 Outboard Fuel Line, 3/8" x 10' (116-337-0383)
- Minn Kota Boat Motors & Parts