Shop All Boat Motors & Parts
Minn Kota
Endura C2 50 Trolling Motor w/Battery Meter, 12V, 50LB, 36 in.
Mfr # 1352274M
Zoro # G611108499
product price: $273.39
/ea
Free Shipping & Returns
$273.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Minn Kota
- MFR # 1352274M
- Zoro # G611108499
- UPC # 29402036875
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
Endura C2 50 Trolling Motor with. Battery Meter - 12V - 50LB - 36'' If the Endura name looks familiar, it's because it has been on thousands of transoms over the years. The most popular trolling motor on the water is built to explore, built to last, and trusted to reliably and consistently drive anglers to the fish.Lever Lock BracketThis solid 10-position bracket features a quick-release lever lock and reinforced composite material that resists flexing, warping, and UV damage.Telescoping TillerGet easy, comfortable, intuitive operation of the trolling motor with the six-inch telescoping tiller.5 Forward / 3 Reverse Speed SettingsFive-speed settings for forward and three-speed settings for reverse.Power PropThis prop delivers extra power to push through heavy vegetation. includes a prop pin, nut, and washer.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and we guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status of the battery life left.Specifications:For Use In: FreshwaterShaft Length: 36'' Max Thrust: 50 lbs.Voltage: 12vMounting Location: Transom-mountMotor Style: Hand-steerPower Trim: NoSpeeds: 5 forward / 3 reverseDigital Maximizer: NoMax Amp Draw: 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- TIMKEN TAPERED ROLLER BEARING CONE (13889)
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- MINN KOTA PowerDrive 45 Trolling Motor w/Foot Pedal, 12V, 45LB, 48 in. (1358441)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- MINN KOTA MKR-20 Trolling Motor Plug (1865107)
- MINN KOTA Ulterra QUEST 90/115 Trolling Motor w/Wireless Remote, MEGA Down/Side Imaging, 24 (1358503)
- MINN KOTA MKR-27 60AMP Circuit Breaker (1865115)
- MINN KOTA Minn Kota 1810455 Talon Shallow Water Anchor - 12', White (1810455)
- LEWMAR 140TT 2.2kw Gen. 2 Bow Thruster -12V (590003LEW)
- Minn Kota Boat Motors & Parts