Shop All Toys & Games
Miniland Educational
Scoops, PK8
Mfr # 29020
Zoro # G4853094
product price: $39.95
/pk 8, $4.99/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Color Assorted
- Recommended Age 2+ Years
Product Information
- Brand Miniland Educational
- MFR # 29020
- Zoro # G4853094
- UPC # 194629105212
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Color | Assorted |
Includes | 8 scoops |
Recommended Age | 2+ Years |
Description
This is a set of 4 shovels that are made of strong and resilient plastic and can be used in sand and snow. They come in four bright colors which include red, green, yellow and blue. Sold as 2 scoop sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (231F)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- CHUMS Badge Reel Retractor, Black (30030100)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- Miniland Educational Toys & Games