Shop All Toys & Games
Miniland Educational
Mindful Kids
Mfr # 5005031898
Zoro # G7554120
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 spinning top, 6 plastic discs and 1 teaching guide.
- Color Multi
- Material Plastic
- Recommended Age 2-7 Years
- Recommended Grade Grade PK-2
Product Information
- Brand Miniland Educational
- MFR # 5005031898
- Zoro # G7554120
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 1 spinning top, 6 plastic discs and 1 teaching guide. |
Color | Multi |
Material | Plastic |
Recommended Age | 2-7 Years |
Recommended Grade | Grade PK-2 |
Description
A giant mindfulness spinning top! The best way to conduct relaxation and self-awareness exercises within a game. Includes interchangeable discs to try out different techniques and games geared to improving children's mental and physical health. Comes with additional digital content. Includes 36 mindfulness activities based on nature, culture, animals, habits and everyday situations. Available in 4 major themes: conscious breathing, muscle relaxation, yoga and meditation. All playing dynamics contained within the Mindful Kids digital library are based on latest trends and methodologies related to early-childhood mindfulness. Expand its gaming potential and experience with countless physical, digital and interactive resources available for free on the PlayMiniland platform. Includes 1 spinning top, 6 plastic discs and 1 teaching guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Kleencut, 7" (19017)
- THE GERSON COMPANIES Gerson 20002W Tack Cloth - High Tack; Standard 20 X 16 Mesh; White Cotton (GER-20002W)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- SIMPLAY3 Young Explorers Indoor/Outdoor Discovery (220030-01)
- Miniland Educational Toys & Games