Shop All Toys & Games
Miniland Educational
Gender Neutral Doll Pajamas for 15in. Dolls
Mfr # 31220
Zoro # G800936407
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Color Multi
- Material Fabric
- Recommended Grade Grade PK-1
- Includes 1 doll outfit
Product Information
- Brand Miniland Educational
- MFR # 31220
- Zoro # G800936407
- Country of Origin Canada
- Category Toys & Games
Details
Recommended Age | 3-6 years |
Color | Multi |
Material | Fabric |
Recommended Grade | Grade PK-1 |
Includes | 1 doll outfit |
Description
Part of a collection of clothes and accessories for a new-born dolls. It includes the most common clothes and accessories in everyday baby situations such as bath time, nap time or going out for a walk. With different types of fasteners to help the development of fine psychomotor skills. Comes with 1 pajama and 1 cap. Gender neutral colors. Soft to the touch fabric. Perfect accessory for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 1 Gallon (DS-QB-1)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Children's Watering Can, Blue, 3PK (45219)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- Miniland Educational Toys & Games