Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Dolls, 12.63 in, African Boy
Mfr # 5005531033
Zoro # G7546694
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Includes 1 doll
- Color Multi
- Recommended Age 1-6 Years
- Recommended Grade Grade PK-1
Product Information
- Brand Miniland Educational
- MFR # 5005531033
- Zoro # G7546694
- Country of Origin Spain
- Category Toys & Games
Details
Material | Vinyl |
Includes | 1 doll |
Color | Multi |
Recommended Age | 1-6 Years |
Recommended Grade | Grade PK-1 |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. Doll play is an integral part of pretend play. African boy doll is a perfect tool to teach children about diversity. Made of soft vinyl, extremely resilient and flexible. Lightly scented body. Dolls have bottom underwear. Measures 12-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (24275)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair (31050)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- Miniland Educational Toys & Games