Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair
Mfr # 31049
Zoro # G000936467
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Material Soft Vinyl
- Recommended Age 10+ months
- Includes 1 doll in polybag
Product Information
- Brand Miniland Educational
- MFR # 31049
- Zoro # G000936467
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Soft Vinyl |
Recommended Age | 10+ months |
Includes | 1 doll in polybag |
Description
Redhead Boy, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Key Tags Pk (151)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- BOSTITCH Super Pro™ Glow Commercial Electric Pencil Sharpener (EPS14HC)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Children's Watering Can, Blue, 3PK (45219)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- PECO Twistlock Turnout Motor (PCOPL-1000)
- Miniland Educational Toys & Games