Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000
Mfr # MGRL4P0609
Zoro # G3973663
original price:
$93.99
5% off
new price: $89.29
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4P0609
- Zoro # G3973663
- UPC # 842999020672
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Depth | 0 |
Seal Width | 6 in |
Seal Length | 9 in |
Usable Width | 6 in |
Usable Length | 9 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Write on Surface | No |
Item | Reclosable Poly Bag |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Color Cardstock, 24lb, 8.5 x 11, Assorted Spectrum Colors, PK200 (91397)
- ZORO SELECT Literature Mailers, 8" x 8" x 4", White, 50/Bundle (55VK34)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (MGRL2P1212)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 2" x 8", Clear, 1000/Case (MG3535)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- Minigrip Reclosable Bags