Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000
Mfr # MGRL2W0609
Zoro # G4120645
product price: $75.19
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2W0609
- Zoro # G4120645
- UPC # 842999020702
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Depth | 0 |
Seal Width | 6 in |
Usable Length | 9 in |
Usable Width | 6 in |
Seal Length | 9 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Write on Surface | Yes |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
Hang Hole | No |
Features | Standard |
Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 1" Webbing (Purchase by Linear Foot) (CORDURA1)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Ribbon, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL467)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- Minigrip Shipping & Packing Bags