Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000
Mfr # MGRL2P0808
Zoro # G4183085
product price: $85.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P0808
- Zoro # G4183085
- UPC # 842999020450
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 8 in |
Depth | 0 |
Seal Width | 8 in |
Usable Width | 8 in |
Usable Length | 8 in |
Seal Length | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Features | Standard |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 8 in, Usable Length 8 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- UNITED SCIENTIFIC Hexagonal Mass, 1000G (WHX1000)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase Board, White, 72 x 48 (695259)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (MGRL4P1013)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- Minigrip Shipping & Packing Bags