Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000
Mfr # MGRL4WH0508
Zoro # G4087885
product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4WH0508
- Zoro # G4087885
- UPC # 842999020801
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Depth | 0 |
Usable Width | 5 in |
Usable Length | 8 in |
Seal Width | 5 in |
Seal Length | 8 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | Yes |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Hang Hole | Yes |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
With Hang Hole | Yes |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 5 in, Length 8 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 5 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- CASIO FX-9750GIII 3rd Edition Graphing Calculator, 21-Digit LCD, Pink (FX-9750GIII-PK)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 2" x 8", Clear, 1000/Case (MG3535)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (MGRL4P1013)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000 (MGBD2P0304)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3862)
- Minigrip Shipping & Packing Bags