Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000
Mfr # MGRL4WH0305
Zoro # G4006432
product price: $73.29
/pk 1000, $0.07/ea
$73.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4WH0305
- Zoro # G4006432
- UPC # 842999020764
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Depth | 0 |
Usable Width | 3 in |
Seal Length | 5 in |
Seal Width | 3 in |
Usable Length | 5 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Features | Standard |
Hang Hole | Yes |
Write on Surface | Yes |
Bag Bottom Type | Flat |
With Hang Hole | Yes |
Package Configuration | Dispenser Bag |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- EPSON Epson LX-350 Dot Matrix Printer (C11CC24001)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 6" x 4", Clear, 1000/Case (MG3600)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- Minigrip Reclosable Bags