Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000
Mfr # MGRL2P0305
Zoro # G3953817
product price: $33.19
/pk 1000, $0.03/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P0305
- Zoro # G3953817
- UPC # 842999020429
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Depth | 0 |
Usable Width | 3 in |
Seal Length | 5 in |
Seal Width | 3 in |
Usable Length | 5 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Write on Surface | No |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard 1/2", Gray (00470)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10501-5)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 2" x 8", Clear, 1000/Case (MG3535)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2W0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (3CUA2)
- Minigrip Reclosable Bags