Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000
Mfr # MGRL2W0304
Zoro # G3909026
original price:
$31.89
7% off
new price: $29.55
/pk 1000, $0.03/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2W0304
- Zoro # G3909026
- UPC # 842999020566
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 4 in |
Depth | 0 |
Usable Length | 4 in |
Seal Length | 4 in |
Seal Width | 3 in |
Usable Width | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Features | Standard |
Hang Hole | No |
Item | Reclosable Poly Bag |
Write on Surface | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 4 in, Seal Width 3 in, Usable Length 4 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- ADIROFFICE 18"x 36"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1836-2pk)
- CANON Toner Cartridge IMAGERUNNER ADVANCE 525 * 615 * 715 * DX527 * DX617 * DX717 T03 (2725C001)
- ENCORE PACKAGING Paper Dispenser with Crumple Device, 24in (EP-5950-24)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (MGRL4P1013)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- Minigrip Shipping & Packing Bags