Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000
Mfr # MGRL2P0304
Zoro # G4150115
product price: $23.99
/pk 1000, $0.02/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P0304
- Zoro # G4150115
- UPC # 842999020269
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 4 in |
Depth | 0 |
Seal Length | 4 in |
Seal Width | 3 in |
Usable Length | 4 in |
Usable Width | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Hang Hole | No |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 4 in, Seal Width 3 in, Usable Length 4 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" View D-Ring Binder, Black (17501)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNJ5)
- Minigrip Shipping & Packing Bags