Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500
Mfr # MGRL4P1318
Zoro # G9169133
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 13 in
- Length 18 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4P1318
- Zoro # G9169133
- UPC # 842999020832
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 13 in |
Length | 18 in |
Size | 1.5 gal |
Depth | 0 |
Opening Size | 13" |
Usable Width | 13 in |
Seal Length | 18 in |
Seal Width | 13 in |
Usable Length | 18 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Double Zipper Seal |
Features | Standard |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Hang Hole | No |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 13 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 18 in, Seal Width 13 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for FS-1000H (RK-40H-FS-1000H)
- RICOH Waste Toner Bottle 100K (416890)
- FROGGY'S FOG Extra Dry Snow Fluid - 1 Gallon (SN-EX-1)
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 6" x 4", Clear, 1000/Case (MG3600)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- MINIGRIP Minigrip® 4 Mil Reclosable Poly Bags, 4" x 6", Clear, 1000/Case (MG3715)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 1.2 mil, Clear, Pk1000 (3CTZ4)
- Minigrip Reclosable Bags