Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500
Mfr # MGRL4P1215
Zoro # G9504941
product price: $138.99
/pk 500, $0.28/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4P1215
- Zoro # G9504941
- UPC # 842999020818
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Size | 1 gal |
Opening Size | 12" |
Depth | 0 |
Seal Width | 12 in |
Usable Width | 12 in |
Usable Length | 15 in |
Seal Length | 15 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Double Zipper Seal |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Features | Standard |
Write on Surface | No |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 15 in, Seal Width 12 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Tent Holder, Med, Rigid, 2.5x8.5", PK25 (87597)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2W0305)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 8"W x 5"L, 2 Mil, Clear, 1000/Pack (PB3634)
- Minigrip Shipping & Packing Bags