Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 12" x 12", 2 mil, Clear, Pk1000
Mfr # MGRL2P1212
Zoro # G9169221
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 12 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P1212
- Zoro # G9169221
- UPC # 842999020542
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 12 in |
Size | 1 gal |
Opening Size | 12" |
Depth | 0 |
Seal Length | 12 in |
Seal Width | 12 in |
Usable Length | 12 in |
Usable Width | 12 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Closure Type | Double Zipper Seal |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 12 in, Usable Length 12 in, Usable Width 12 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- SPIROGRAPH Spirograph Jr. Kit (1023Z)
- AVERY Individual Legal Dividers Allstate, PK25 (82138)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Minigrip® 4 Mil Reclosable Poly Bags, 4" x 6", Clear, 1000/Case (MG3715)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 7", 2 mil, Clear, Pk1000 (MGBD2P0507)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- Minigrip Shipping & Packing Bags