Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500
Mfr # MGRL4P1010
Zoro # G9169194
product price: $91.95
/pk 500, $0.18/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 10 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL4P1010
- Zoro # G9169194
- UPC # 842999020757
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 10 in |
Length | 10 in |
Size | 1 gal |
Opening Size | 10" |
Depth | 0 |
Usable Width | 10 in |
Seal Width | 10 in |
Seal Length | 10 in |
Usable Length | 10 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Closure Type | Double Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 10 in, Seal Width 10 in, Usable Length 10 in, Usable Width 10 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Desk Mount Cable Anchor (K64613WW)
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Silver (TZeS941)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 2" x 8", Clear, 1000/Case (MG3535)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (MGRL2P1315)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- Minigrip Shipping & Packing Bags