Shop All Plastic Bags
Minigrip
6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000
Mfr # MGAS4035
Zoro # G4928975
product price: $393.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Product Information
- Brand Minigrip
- MFR # MGAS4035
- Zoro # G4928975
- UPC # 841436081757
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Anti-Static Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Anti-Static Poly Bag,6x8 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather 34" X 20" Top-Rail Desk Pad (PR-3421)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- ZORO SELECT 4" x 4" Open Poly Bags, 0.90 mil, Clear (5DRE8)
- Minigrip Shipping & Packing Bags