Shop All Bumpers
Miner Elastomer
GBA-S Bumper, Peak Force: 300 lbs./1,350 N
Mfr # GBA-102s
Zoro # G210901484
Sold in multiples of 20 for $293.80
$293.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miner Elastomer
- MFR # GBA-102s
- Zoro # G210901484
- Country of Origin United States
- Category Bumpers
Description
GBA-S Bumper, Free Height: 1.09 in./27.7 mmBase Diameter: 0.97 in./24.6 mmPeak Force: 300 lbs./1,350 N - GBA-S bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA-S bumpers are inert and performance is not affected by dirt, oils and other chemicals. GBA-S bumpers are meant for medium load applications. Which makes them the ideal bumper for any application involving shock absorption or collision protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- HARDWARE RESOURCES Soft-close Appliance Lift (ML-1CH)
- STRATTEC STRATTEC: Cadillac B112 CTS 2003-07 CADILLAC LOGO ( 5912114), PK 3 (STR-5928825)
- LARSON Larson 5035251 Zinc-Plated Steel Storm Door Wind Chain; Black - 9 Piece (5035251)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- MINER ELASTOMER Crane Bumper, Peak Force: 161,000 lbs./718,000 N (TCB-12B)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,800 lbs./12,500 N (GBA-6)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 180 lbs./800 N (GBA-101s)
- MINER ELASTOMER GBR Bumper, Peak Force: 150 lbs./670 N (GBR-4)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- Miner Elastomer Bumpers