Shop All Bumpers
Miner Elastomer
GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N
Mfr # GBA-108s
Zoro # G010901387
Sold in multiples of 7 for $316.05
$316.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miner Elastomer
- MFR # GBA-108s
- Zoro # G010901387
- Country of Origin United States
- Category Bumpers
Description
GBA-S Bumper, Free Height: 1.91 in./48.5 mmBase Diameter: 1.73 in./43.9 mmPeak Force: 1,100 lbs./4,500 N - GBA-S bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA-S bumpers are inert and performance is not affected by dirt, oils and other chemicals. GBA-S bumpers are meant for medium load applications. Which makes them the ideal bumper for any application involving shock absorption or collision protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- DELTANA Shutter Door Holder, 1-1/4" Satin Chrome (SDH101U26D)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 1-55/64"H x 1-39/64"W (IL-KDDH-4-AL)
- MINER ELASTOMER Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N (RTB-140-6)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- MINER ELASTOMER Rectangular Bumper, TRB-55 Series, Peak Force: 53,300 lbs./237,400 N (TRB-10355)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,800 lbs./12,500 N (GBA-6)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,200 lbs./14,250 N (GBA-8)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick 200 Pack (MP76950)
- Miner Elastomer Bumpers