Shop All Bumpers
Miner Elastomer
Crane Bumper, Peak Force: 18,000 lbs./80,000 N
Mfr # TCB-1B
Zoro # G610901428
Sold in multiples of 5 for $387.95
Free Shipping & Returns
$387.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miner Elastomer
- MFR # TCB-1B
- Zoro # G610901428
- Country of Origin United States
- Category Bumpers
Description
Crane Bumper, Free Height: 3.12 in./79.2 mm Base Diameter: 2.04 in./51.8 mm Peak Force: 18,000 lbs./80,000 N - TecsPak crane bumpers are a proven, cost-effective choice for energy management systems with excellent resistance to chemicals and humidity. Crane bumpers have a unique, dual-concept, for the devices spring rate and are ideal for high load energy management systems. These bumpers are designed to meet the minimum requirements of existing industry standards OSHA and CMAA.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312D)
- ZORO SELECT Brown Viton O-Ring, Dash 035, PK10 (ZUSAVB75035)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,800 lbs./12,500 N (GBA-6)
- MINER ELASTOMER Crane Bumper, Peak Force: 161,000 lbs./718,000 N (TCB-12B)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- MINER ELASTOMER Rectangular Bumper, TRB-55 Series, Peak Force: 53,300 lbs./237,400 N (TRB-10355)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- MINER ELASTOMER GBR Bumper, Peak Force: 100 lbs./450 N (GBR-3)
- Miner Elastomer Bumpers