Shop All Bumpers
Miner Elastomer
Crane Bumper, Peak Force: 161,000 lbs./718,000 N
Mfr # TCB-12B
Zoro # G010901363
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miner Elastomer
- MFR # TCB-12B
- Zoro # G010901363
- Country of Origin United States
- Category Bumpers
Description
Crane Bumper, Free Height: 7.31 in./185.7 mm Base Diameter: 4.62 in./117.3 mm Peak Force: 161,000 lbs./718,000 N - TecsPak crane bumpers are a proven, cost-effective choice for energy management systems with excellent resistance to chemicals and humidity. Crane bumpers have a unique dual-concept for the devices spring rate and are ideal for high load energy management systems. These bumpers are designed to meet the minimum requirements of existing industry standards OSHA and CMAA.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Champagne Bronze Contemporary Edge Cabinet Pull (BP969625CHBRZ)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- MINER ELASTOMER Micro Bumper, Peak Force: 550 lbs./2,500 N (GBA-E)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- Miner Elastomer Bumpers