Shop All Toys & Games
Mindware
Sensory Genius: Stress Balls
Mfr # 13785009
Zoro # G100926368
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Squishy Composition
- Includes 3 resistance balls
- Recommended Age 5+ years
- Color Green, Yellow & Pink
Product Information
- Brand Mindware
- MFR # 13785009
- Zoro # G100926368
- UPC # 889070904001
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Material | Squishy Composition |
Includes | 3 resistance balls |
Recommended Age | 5+ years |
Color | Green, Yellow & Pink |
Description
The Sensory Genius' line of Stress Balls allows busy hands to be productively active so the mind can focus. A gentle texture and squishy composition make these colorful balls hard to ignore. Three different levels of resistance provide the right amount of stress relief or hand strengthening exercise. Sooth anxiety, increase blood flow to fingers and hands, and build strength. Ages 5+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- MINDWARE Seek-a-Boo Game (62076)
- MINDWARE Q-bitz Game (44002W)
- MINDWARE KEVA® Structures (MWA50089)
- MINDWARE KEVA® Contraptions (44156)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- MINDWARE KEVA® Brain Builders (66009)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- Mindware Toys & Games