Shop All Condiment Dispensers
Mind Reader
Coffee Condiment Organizer, Black
Mfr # COMORGBLK
Zoro # G5107895
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Material HIPS Plastic
- Color Black
- Height 9.78"
- Width 18.25"
Product Information
- Brand Mind Reader
- MFR # COMORGBLK
- Zoro # G5107895
- UPC # 887530003349
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 9.78" |
Width | 18.25" |
Depth | 6.63" |
Details
Item | Coffee Condiment Organizer,Black |
Number of Compartments | 11 |
Material | HIPS Plastic |
Color | Black |
Product Type | Condiment Organizer |
Description
Coffee Condiment Organizer,Black, Product Type Condiment Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Shredder, Stationary, #14662 (14662)
- HEINZ Simply Heinz Pack Ketchup 1.5 gal. Bag, PK2 (10013000515563)
- HOBART Pan, Drip S/W Spr-100 (00-760627-0000A)
- DEXTER RUSSELL Book Binders Knife 4 In X 11/16 In (17120)
- MIND READER Caddy Coffee Organizer, Black (CAD01-BLK)
- MIND READER ORGANIZER, SNACK, 2 TIER, BLK (EMSSNACKCARBLK)
- MIND READER Flume 6-Sect Upright Coffee Condiment/Cup Organizer, Blck, 11.5x6.5x15 (UPRIGHT6BLK)
- MIND READER Coffee Pod Drawer Organizer, Black (TRY01-BLK)
- MIND READER Coffee Pod Carousel Organizer, Black (CRS02BLK)
- MIND READER Anchor 3-Tier 12-Compartment Tea and Condiment Carousel Countertop Organizer, 6.75x6.75x11.5, Black (TEASWIV3T-BLK)
- COFFEE PRO Economy Coffee Condiment Kit, 0.34 oz, PK500 (CCK11111C500)
- Mind Reader Condiment Dispensers