Shop All Thermocouples Assemblies
Minco
10In 3/16In Rtd
Mfr # S7738P100Z180
Zoro # G608669224
original price:
$126.09
15% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 10 in
- Probe OD 0.1875 in
Product Information
- Brand Minco
- MFR # S7738P100Z180
- Zoro # G608669224
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 10 in |
Details
Probe OD | 0.1875 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- MINCO -100-200C TRI-CLAMP 2IN 1/4IN RTD (S101644PMZ21T120TC10P)
- WATLOW 2IN 3/16IN THERMOCOUPLE (RBHB0TA020BA990)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- WEED INSTRUMENT 6IN 1/4IN THERMOCOUPLE (451-01BH-A-6-C-006.0-A2.0B-Z010)
- POTTER ROOM TEMPERATURE SWITCH OTHER TEMPERATURE SENSOR (RTS-O)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- Minco Sensors