Shop All Thermocouples Assemblies
Minco
-100-200C TRI-CLAMP 2IN 1/4IN RTD
Mfr # S101644PMZ21T120TC10P
Zoro # G206160802
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 2 in
- Probe OD 0.25 in
Product Information
- Brand Minco
- MFR # S101644PMZ21T120TC10P
- Zoro # G206160802
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 2 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- SQUARE D Transformer Control 150Va 600V120V (9070TF150D5)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- MINCO 10In 3/16In Rtd (S7738P100Z180)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- WINLAND ELECTRONICS Winland Low Blue Stainless Steel Temp Sensor (TEMP-L-S)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- Minco Thermocouples Assemblies