Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 150, 3 In.
Mfr # 590T 3
Zoro # G0387326
product price: $1,285.00
/ea
Free Shipping & Returns
$1,285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Product Information
- Brand Milwaukee Valve
- MFR # 590T 3
- Zoro # G0387326
- UPC # 697988581159
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3" |
Inlet to Outlet Length - Valves | 8" |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 150 |
Max. Fluid Temp. - Valves | 406 Degrees F |
Wedge Material | PTFE |
Seal Material | Bronze |
Max. Fluid Pressure - Valves | 300 psi |
Stem Material | Bronze |
Max. Air Pressure | Not Rated |
Handle Material | Malleable Iron |
Max. Steam Pressure - Valves | 150 psi WSP |
Top of Handle to Inlet Center - Valves | 12-1/8" |
Standards | MSS SP-80 |
Bonnet Style | Union Nut |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 8 in, Top of Handle to Inlet Center - Valves 12 1/8 in, Valve Class Class 150, Stem Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Guide Hose Ss (951-041S)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/8 In. (572 3/8)
- MILWAUKEE VALVE Globe Valve, 3/4 In., Low Lead Bronze (UP502 3/4)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/2 In. (582 1/2)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1", PVC/FPM, Threaded (AV10100T)
- Milwaukee Valve Valves