Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 125, 3/4 In.
Mfr # 502 3/4
Zoro # G0908975
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/4"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Product Information
- Brand Milwaukee Valve
- MFR # 502 3/4
- Zoro # G0908975
- UPC # 697988580534
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length - Valves | 2 9/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 125 |
Max. Fluid Temp. - Valves | 406 Degrees F |
Handle Material | Malleable Iron |
Bonnet Style | Union |
Standards | MSS SP-80 |
Seal Material | Bronze |
Max. Steam Pressure - Valves | 125 psi WSP |
Stem Material | Bronze |
Max. Fluid Pressure - Valves | 200 psi |
Top of Handle to Inlet Center - Valves | 3 15/16 in |
Wedge Material | Bronze |
Max. Air Pressure | Not Rated |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 9/16 in, Top of Handle to Inlet Center - Valves 3 15/16 in, Valve Class Class 125, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in Pipe Size (1WJR1)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00018, 0.250 ID X .437 OD X 50 FT [Each] (TTYSPX50.250X.437X50FT)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 7/8"L, CPVC (BFA2007SEL)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- MILWAUKEE VALVE Globe Valve, 1 In., Low Lead Bronze (UP502 1)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 3/4 In., FNPT (504 3/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- UNITED BRASS WORKS Globe Valve, 2 In., FNPT, Bronze (285950)
- Milwaukee Valve Globe Valves