Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 125, 1/8 In.
Mfr # 502 1/8
Zoro # G1396543
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/8"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Body Material Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 502 1/8
- Zoro # G1396543
- UPC # 697988580527
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/8" |
Inlet to Outlet Length - Valves | 1-5/8" |
Description
Globe Valve, Pipe Size - Valves 1/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 5/8 in, Top of Handle to Inlet Center - Valves 3 1/16 in, Valve Class Class 125, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Faucet and Sensor Assembly, For 4FB35 (ETF-250-A)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- ZORO SELECT 3" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4310)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- MILWAUKEE VALVE Globe Valve, 3 In., Cast Iron (2981-M 3)
- MILWAUKEE VALVE Globe Valve, Class 125, 3 In. (502 3)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/2 In. (502 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- Milwaukee Valve Globe Valves